Shop All Tool Chests & Cabinets
Champion Tool Storage
Modular Drawer Cabinet, 4 Drawer, Light Gray, Steel, 47 in W x 28-1/2 in D x 36 in H
Mfr # E15000402ILCFTB-LG
Zoro # G1397056
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Material Steel
- Includes Compartments
- Features Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Bench Height
- Width 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # E15000402ILCFTB-LG
- Zoro # G1397056
- UPC # 810050752435
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 47 in |
Depth | 28-1/2 in |
Height | 36 in |
Overall Height | 35-7/8 |
Overall Width | 28-1/2 |
Details
Item | Modular Drawer Cabinet |
Number of Drawers | 4 |
Color | Light Gray |
Material | Steel |
Includes | Compartments |
Features | Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Bench Height |
Load Capacity | 4000 lbs. |
Drawer Capacity | 440 lbs. |
Finish | Powder-coated |
Work Surface Material | Steel |
Number of Compartments | 104 |
Description
• 440 Lb Capacity drawers with lift-out prevention clip for safety
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- FREEMAN Battery Adapter for To Dewalt Platform (PEBADWA)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- WESTWARD WESTWARD Rolling Cabinet Kit, 17-Drawers, Powder Coated Black, 27" W x 18" D x 60.5" H (361LN5)
- Champion Tool Storage Tool Chests & Cabinets