Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Top Chest/Cabinet With Casters, 21 Drawer, Red, Steel, 41 in W x 20 in D
Mfr # FMP4121RC-RD
Zoro # G1398526
product price: $5,029.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,029.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Material Steel
- Width 41 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP4121RC-RD
- Zoro # G1398526
- UPC # 810050750721
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet With Casters |
Number of Drawers | 21 |
Color | Red |
Material | Steel |
Series | FMPro |
Description
FMPro 41"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet, Casters - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- PROTO 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7314M)
- VERTEX Vertex Pro-Series 1/32-5/8" JT3 Drill Chuck (3701-0115)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- Champion Tool Storage Tool Chests & Cabinets