Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Top Chest, 10 Drawer, Blue, Steel, 54 in W x 20 in D
Mfr # FMP5410TC-BL
Zoro # G1395997
product price: $2,669.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,669.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Material Steel
- Width 54 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP5410TC-BL
- Zoro # G1395997
- UPC # 810050750592
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Blue |
Material | Steel |
Series | FMPro |
Description
FMPro 54"W, 20"D, 10 Dwr Top Chest - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- PROTO 1/2 in Drive Impact Socket 15 mm Size, Standard Socket, black oxide (J7415MT)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- Champion Tool Storage Tool Chests & Cabinets