Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Top Chest, 10 Drawer, Black, Steel, 54 in W x 20 in D
Mfr # FMP5410TC-BK
Zoro # G1394746
product price: $2,621.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,621.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Material Steel
- Width 54 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP5410TC-BK
- Zoro # G1394746
- UPC # 810050750585
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Black |
Material | Steel |
Series | FMPro |
Description
FMPro 54"W, 20"D, 10 Dwr Top Chest - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lineman’s Underground Knife (48-22-1929)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- IRWIN Line Level, PK10 (1794483)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- Champion Tool Storage Tool Chests & Cabinets