Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet With Casters, 7 Drawer, Red, Steel, 27 in W x 20 in D
Mfr # FMP2707RC-RD
Zoro # G1397537
product price: $1,729.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,729.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Material Steel
- Width 27 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP2707RC-RD
- Zoro # G1397537
- UPC # 810050750851
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Tool Cabinet With Casters |
Number of Drawers | 7 |
Color | Red |
Material | Steel |
Series | FMPro |
Description
FMPro 27"W, 20"D, 3600 lb, 7 Dwr Cabinet, Casters - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (440-TX-27-H-5PK)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- VIKING Tap Holder, w/Clutch, 5/32" Tap Size, 3" L (AT5508)
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- TENG TOOLS 8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H (TCW804NU)
- Champion Tool Storage Tool Chests & Cabinets