Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet With Casters, 5 Drawer, Black, Steel, 27 in W x 20 in D
Mfr # FMP2705RC-BK
Zoro # G1396782
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Material Steel
- Width 27 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # FMP2705RC-BK
- Zoro # G1396782
- UPC # 810050750868
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Tool Cabinet With Casters |
Number of Drawers | 5 |
Color | Black |
Material | Steel |
Series | FMPro |
Description
FMPro 27"W, 20"D, 3600 lb, 5 Dwr Cabinet, Casters - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- HHIP High Precision Steel 990 Piece Pin Gage Library MO- .011-1.000 in. (4101-0060)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- Champion Tool Storage Tool Chests & Cabinets