Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D
Mfr # FMP5411RC-BK
Zoro # G1395568
product price: $3,379.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,379.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Width 54 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP5411RC-BK
- Zoro # G1395568
- UPC # 810050750479
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Tool Cabinet With Casters |
Number of Drawers | 11 |
Color | Black |
Material | Steel |
Series | FMPro |
Description
FMPro 54"W, 20"D, 3600 lb, 11 Dwr Cabinet, Casters - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROFIX 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs) RM601-4 (RM601-4)
- K-TOOL INTERNATIONAL Stubby Screwdriver, No. 2 x 1.5" (KTI-16121)
- WILLIAMS Box End Wrench, Structural, 15/16 Inch Opening, 12 Inch OAL (JHW8906)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- Champion Tool Storage Tool Chests & Cabinets