Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D
Mfr # FMP4111RC-BK
Zoro # G1396566
product price: $3,065.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,065.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Width 41 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP4111RC-BK
- Zoro # G1396566
- UPC # 810050750530
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Tool Cabinet With Casters |
Number of Drawers | 11 |
Color | Black |
Material | Steel |
Series | FMPro |
Description
FMPro 41"W, 20"D, 3600 lb, 11 Dwr Cabinet, Casters - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- WESTWARD 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY98)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- Champion Tool Storage Tool Chests & Cabinets