Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet, Maintenance Cart, 5 Drawer, Red, Steel, 15 in W x 20 in D
Mfr # FMP1505LMC-RD
Zoro # G1395111
product price: $1,772.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,772.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Material Steel
- Width 15 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP1505LMC-RD
- Zoro # G1395111
- UPC # 810050750905
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 20 in |
Details
Item | Tool Cabinet, Maintenance Cart |
Number of Drawers | 5 |
Color | Red |
Material | Steel |
Series | FMPro |
Description
FMPro 15"W, 20"D, 3600 lb, 5 Dwr Cabinet, Maintenance Cart-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Electronic Torque Wrench 25-250 ft/lbs (85077)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- Champion Tool Storage Tool Chests & Cabinets