Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Tool Cabinet, Maintenance Cart, 11 Drawer, Blue, Steel, 41 in W x 20 in D
Mfr # FMP4111MC-BL
Zoro # G1397668
product price: $3,469.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,469.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Width 41 in
- Depth 20 in
- Series FMPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMP4111MC-BL
- Zoro # G1397668
- UPC # 810050750561
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Tool Cabinet, Maintenance Cart |
Number of Drawers | 11 |
Color | Blue |
Material | Steel |
Series | FMPro |
Description
FMPro 41"W, 20"D, 3600 lb, 11 Dwr Cabinet, Maintenance Cart - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-70A)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Red, 42" W x 25.5" D x 49" H (49NR88)
- Champion Tool Storage Tool Chests & Cabinets