Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro SST Top Chest/Cabinet With Casters, 12 Drawer, Silver, Stainless Steel, 27 in W x 20 in D
Mfr # FMPS2712RC
Zoro # G1395139
product price: $6,949.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,949.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Color Silver
- Material Stainless Steel
- Width 27 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPS2712RC
- Zoro # G1395139
- UPC # 810050750332
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet With Casters |
Number of Drawers | 12 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro SST |
Description
FMPro SST 27"W, 20"D, 3600 lb, 12 Dwr Top Chest/Cabinet, Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- Champion Tool Storage Tool Chests & Cabinets