Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro SST Top Chest, 10 Drawer, Silver, Stainless Steel, 41 in W x 20 in D
Mfr # FMPS4110TC
Zoro # G1395750
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,619.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Silver
- Material Stainless Steel
- Width 41 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # FMPS4110TC
- Zoro # G1395750
- UPC # 810050750301
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro SST |
Description
FMPro Stainless Top Box
This 41” wide, 20” deep, 10-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to our 41” tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 19,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Heavy-duty key with tubular locking system protects valuable tools
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
This 41” wide, 20” deep, 10-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to our 41” tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 19,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Heavy-duty key with tubular locking system protects valuable tools
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- Champion Tool Storage Tool Chests & Cabinets