Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro SST Tool Cabinet, Maintenance Cart, 11 Drawer, Silver, Stainless Steel, 41 in W x 20 in D
Mfr # FMPS4111MC
Zoro # G1398298
product price: $6,159.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,159.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Silver
- Material Stainless Steel
- Width 41 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPS4111MC
- Zoro # G1398298
- UPC # 810050750288
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Tool Cabinet, Maintenance Cart |
Number of Drawers | 11 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro SST |
Description
FMPro Stainless Tool Cabinet
This 41” wide, 20” deep, 11-drawer pro maintenance cabinet is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 30,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters provide 4800 lbs. of load capacity
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
This 41” wide, 20” deep, 11-drawer pro maintenance cabinet is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 30,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters provide 4800 lbs. of load capacity
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- REGAL CUTTING TOOLS #14-20 NS Hand Tap H3 4 Flt Bottom (011415AS)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims (2006-1046)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- Champion Tool Storage Tool Chests & Cabinets