Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro SST Side Cabinet, 5 Drawer, Silver, Stainless Steel, 15 in W x 20 in D
Mfr # FMPS1505SL
Zoro # G1395306
product price: $1,855.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,855.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Silver
- Material Stainless Steel
- Width 15 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPS1505SL
- Zoro # G1395306
- UPC # 810050750370
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 20 in |
Details
Item | Side Cabinet |
Number of Drawers | 5 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro SST |
Description
FMPro Stainless Tool Cabinet
This 15” wide, 20” deep, 5-drawer pro maintenance side locker is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently attaches to any of Champion’s tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6” x 2” phenolic casters and 10” center wheel that provides 4800 lbs. of load capacity and 26” of cart space for hauling materials.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 11,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters provide 4800 lbs. of load capacity
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
This 15” wide, 20” deep, 5-drawer pro maintenance side locker is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently attaches to any of Champion’s tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6” x 2” phenolic casters and 10” center wheel that provides 4800 lbs. of load capacity and 26” of cart space for hauling materials.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 11,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters provide 4800 lbs. of load capacity
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- DRILLCO 2-3/8 3" Depth of Cut Annular Cutter (93SE324)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- KETT TOOL Shear Housing 60-23 (60-23)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- Champion Tool Storage Tool Chests & Cabinets