Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest/Cabinet With Casters, 12 Drawer, Silver, Stainless Steel, 27 in W
Mfr # FMPSA2712RC
Zoro # G1395376
product price: $8,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,709.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Color Silver
- Material Stainless Steel
- Width 27 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA2712RC
- Zoro # G1395376
- UPC # 810050750141
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet With Casters |
Number of Drawers | 12 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus SST 27"W, 20"D, 3600 lb, 12 Dwr Top Chest/Cabinet, Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- Champion Tool Storage Tool Chests & Cabinets