Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest/Cabinet With Casters, 10 Drawer, Silver, Stainless Steel, 27 in W
Mfr # FMPSA2710RC
Zoro # G1395236
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,622.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Silver
- Material Stainless Steel
- Width 27 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA2710RC
- Zoro # G1395236
- UPC # 810050750134
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet With Casters |
Number of Drawers | 10 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus SST 27"W, 20"D, 3600 lb, 10 Dwr Top Chest/Cabinet, Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- PROTO Proto J5457F 1/2" Drive Flex Head Ratchet 17-3/32" (J5457F)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- Champion Tool Storage Tool Chests & Cabinets