Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest/Cabinet and Cart, 21 Drawer, Silver, Stainless Steel, 54 in W x 20 in D
Mfr # FMPSA5421MC
Zoro # G1395096
product price: $13,444.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,444.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Color Silver
- Material Stainless Steel
- Width 54 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA5421MC
- Zoro # G1395096
- UPC # 810050750011
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet and Cart |
Number of Drawers | 21 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus SST 54"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet and Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9127)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- PROTO Velocity Top Chest, 8 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08RG)
- Champion Tool Storage Tool Chests & Cabinets