Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest/Cabinet and Cart, 21 Drawer, Silver, Stainless Steel, 41 in W x 20 in D
Mfr # FMPSA4121MC
Zoro # G1397622
product price: $13,139.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,139.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Color Silver
- Material Stainless Steel
- Width 41 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA4121MC
- Zoro # G1397622
- UPC # 810050750073
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet and Cart |
Number of Drawers | 21 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus SST 41"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet and Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #47 (C15896)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x36)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- Champion Tool Storage Tool Chests & Cabinets