Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest/Cabinet, 21 Drawer, Silver, Stainless Steel, 54 in W x 20 in D
Mfr # FMPSA5421RC
Zoro # G1395017
product price: $12,249.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,249.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Color Silver
- Material Stainless Steel
- Width 54 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA5421RC
- Zoro # G1395017
- UPC # 810050750028
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Top Chest/Cabinet |
Number of Drawers | 21 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus SST 54"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- SWANSON TOOL Cross Check Level (CCL001)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- Champion Tool Storage Tool Chests & Cabinets