Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Top Chest, 5 Drawer, Silver, Stainless Steel, 27 in W x 20 in D
Mfr # FMPSA2705TC
Zoro # G1397202
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,491.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Silver
- Material Stainless Steel
- Width 27 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA2705TC
- Zoro # G1397202
- UPC # 810050750172
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 20 in |
Details
Item | Top Chest |
Number of Drawers | 5 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus Stainless Top Box
This 27” wide, 20” deep, 5-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to any of our 27” tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray. The All Stainless model comes with stainless slides and stainless gas struts.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension stainless ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 12,500 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Heavy-duty key with tubular locking system protects valuable tools
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
This 27” wide, 20” deep, 5-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to any of our 27” tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray. The All Stainless model comes with stainless slides and stainless gas struts.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension stainless ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 12,500 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Heavy-duty key with tubular locking system protects valuable tools
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/64 (44209)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- K TOOL INTL Alignment Bars 3/4 X 24 Long (CAT/24)
- HHIP Case For 250 Piece Pin Gage Set (4101-0012CASE)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- Champion Tool Storage Tool Chests & Cabinets