Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Side Cabinet, 5 Drawer, Silver, Stainless Steel, 15 in W x 20 in D
Mfr # FMPSA1505SL
Zoro # G1398480
product price: $1,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,979.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Silver
- Material Stainless Steel
- Width 15 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # FMPSA1505SL
- Zoro # G1398480
- UPC # 810050750189
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 20 in |
Details
Item | Side Cabinet |
Number of Drawers | 5 |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus Stainless Tool Locker
This 15” wide, 20” deep, 5-drawer pro maintenance side locker is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently attaches to any of Champion’s tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6” x 2” phenolic casters and 10” center wheel that provides 4800 lbs. of load capacity and 26” of cart space for hauling materials. The All Stainless model comes with stainless slides and stainless caster frames.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension stainless ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 11,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters with stainless frames provide 4800 lbs. of load capacity (MC model only)
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
This 15” wide, 20” deep, 5-drawer pro maintenance side locker is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently attaches to any of Champion’s tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6” x 2” phenolic casters and 10” center wheel that provides 4800 lbs. of load capacity and 26” of cart space for hauling materials. The All Stainless model comes with stainless slides and stainless caster frames.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• Full extension stainless ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
• Full width and deep drawers for a wide range of tool storage needs
• Cubic Capacity of approximately 11,000 cubic inches
• Recessed drawer handles eliminating catching and snagging
• Ergonomic, heavy duty handle for transportation
• Heavy-duty key with tubular locking system protects valuable tools
• 6” x 2” phenolic casters with stainless frames provide 4800 lbs. of load capacity (MC model only)
• Heavy-gage body and drawer construction meets industrial needs
• Limited lifetime warranty protects against defects
• Maintenance cart base with 10” center wheel to roll over matts, cords and uneven floors (MC model only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- IGAGING 12" Knife Straight Edge w/1/64" Scale - 36-012-KS (36-012-KS)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- Champion Tool Storage Tool Chests & Cabinets