Shop All Tool Chests & Cabinets
Champion Tool Storage
FMPro Plus SST Maintenance Cart, Silver, Stainless Steel, 54 in W x 20 in D
Mfr # FMPS54MC
Zoro # G1395172
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,403.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Width 54 in
- Depth 20 in
- Series FMPro Plus SST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # FMPS54MC
- Zoro # G1395172
- UPC # 810050750257
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 20 in |
Details
Item | Maintenance Cart |
Color | Silver |
Material | Stainless Steel |
Series | FMPro Plus SST |
Description
FMPro Plus Stainless Maintenance Cart
This 54” wide, 20” deep, pro maintenance cart is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It can be combined with any of our tool cabinets from 15” to 54” to add maneuverability and to carry materials alongside your tool cabinet. The All Stainless model comes with stainless caster frames.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• 6” x 2” phenolic casters with stainless frames and a 10” center wheel provide 4800 lbs. of load capacity
• Heavy-gage body and axle construction meets industrial needs
• Limited lifetime warranty protects against defects
• Easily rolls over matts, cords and uneven floors
• Spins around the center axle for tight spaces and elevators
This 54” wide, 20” deep, pro maintenance cart is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It can be combined with any of our tool cabinets from 15” to 54” to add maneuverability and to carry materials alongside your tool cabinet. The All Stainless model comes with stainless caster frames.
Features:
• US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
• 6” x 2” phenolic casters with stainless frames and a 10” center wheel provide 4800 lbs. of load capacity
• Heavy-gage body and axle construction meets industrial needs
• Limited lifetime warranty protects against defects
• Easily rolls over matts, cords and uneven floors
• Spins around the center axle for tight spaces and elevators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7SB-21)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- Champion Tool Storage Tool Chests & Cabinets