Champion Tool Storage

FM Pro Series 20'' x 41'' Red 11-Drawer Mobile Storage Cabinet FMP4111RC-RD


product price: $5,218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 41'' red 11-drawer mobile storage cabinet FMP4111RC-RD. Ideal for garages construction warehouses and other industrial job sites this mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a red powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features an ergonomic handle to assist with transportation.This versatile cabinet includes 11 drawers in varying lengths and depths so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Plus the recessed drawer handles eliminate catching and snagging. To ensure your valuables are safe this cabinet features a tubular locking system and a heavy-duty key is included. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 41''Depth: 20''Height: 42 1/2''Capacity: 3600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.