Shop All Mobile Cabinets
Champion Tool Storage
FM Pro Series 20'' x 27'' Black 7-Drawer Mobile Storage Cabinet FMP2707RC-BK
Mfr # 5732707RCBK
Zoro # G511638959
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # 5732707RCBK
- Zoro # G511638959
- Country of Origin United States
- Category Mobile Cabinets
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 27'' black 7-drawer mobile storage cabinet FMP2707RC-BK. Ideal for manufacturing facilities auto shops construction and other heavy duty industrial job sites this mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features an ergonomic handle to assist with transportation.This versatile unit boasts a 7-drawer cabinet so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. To ensure your valuables are safe this cabinet features a tubular locking system. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 27''Depth: 20''Height: 42 1/2''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- BASCO 6 in IBC Wrench (6IBC)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-362472-95)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- DURHAM MFG Top Tool Chest (321B-95)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- Champion Tool Storage Mobile Cabinets