Shop All Mobile Cabinets
Champion Tool Storage
CTS FM Pro Series 20'' x 54'' Stainless Steel 11-Drawer Mobile Storage Cabinet W/ Maintenance Cart
Mfr # 573FMPS5411MC
Zoro # G511638973
Free Shipping & Returns
$14,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # 573FMPS5411MC
- Zoro # G511638973
- Country of Origin United States
- Category Mobile Cabinets
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 54'' stainless steel 11-drawer mobile storage cabinet with maintenance cart FMPS5411MC. Ideal for manufacturing facilities auto shops construction and other heavy duty industrial job sites this mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a sleek stainless steel finish. Its 6'' x 2'' swivel casters and 10'' axled center wheel make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features ergonomic handles to assist with transportation.This versatile cabinet includes 11 drawers in varying lengths and depths so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Plus the recessed drawer handles eliminate catching and snagging. To ensure your valuables are safe this cabinet features a tubular locking system and a heavy-duty key is included. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 54 1/4''Depth: 20 1/4''Height: 43 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 7 1/4 in L, Chrome (QMB520C)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- RDS MFG DOT Approved, Gasoline or Diesel, 60 Gallon Capacity, Rectangle, 13" L x 56" W x 19-1/4" H (71212PC)
- GLOBAL INDUSTRIAL 3 Drawers Mobile Modular Drawer Cabinet w/Lock, 30x27x36-7/10, Blue (298446BL)
- DISCO Body Shop Set Up Kit, 5 Slider Cabinets (8401)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- ZORO SELECT 14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H (3112-32B-LU-5PO-95)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- Champion Tool Storage Mobile Cabinets