Shop All Tool Chests & Cabinets
Champion Tool Storage
CTS FM Pro Series 20'' x 54'' Blue 21-Drawer Top Chest / Mobile Storage Cabinet FMP5421RC-BL
Mfr # 5735421RCBL
Zoro # G311641067
product price: $10,045.99
/ea
Free Shipping & Returns
$10,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # 5735421RCBL
- Zoro # G311641067
- Country of Origin United States
- Category Tool Chests & Cabinets
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 54'' blue 21-drawer top chest / mobile storage cabinet FMP5421RC-BL. Ideal for garages construction warehouses and other industrial job sites this top chest / mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a blue powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features an ergonomic handle to assist with transportation.This versatile unit includes an 11-drawer cabinet and a 10-drawer top chest so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. For your convenience the top chest includes a gas-strut assisted top lid with a full-width tool tray. To ensure your valuables are safe this cabinet features a tubular locking system and the chest drawers automatically unlock when the lid is open. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 54''Depth: 20''Height: 66 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Bastard File (05738N)
- YG-1 TOOL CO Ball End Mill, Single End, 11/16", Cobalt (43350CC)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- Champion Tool Storage Tool Chests & Cabinets