Shop All Tool Chests & Cabinets
Champion Tool Storage
CTS FM Pro Series 20'' x 54'' Black 21-Drawer Top Chest / Mobile Storage Cabinet FMP5421RC-BK
Mfr # 5735421RCBK
Zoro # G711638964
Free Shipping & Returns
$10,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # 5735421RCBK
- Zoro # G711638964
- Country of Origin United States
- Category Tool Chests & Cabinets
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 54'' black 21-drawer top chest / mobile storage cabinet FMP5421RC-BK. Ideal for garages construction warehouses and other industrial job sites this top chest / mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a black powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features an ergonomic handle to assist with transportation.This versatile unit includes an 11-drawer cabinet and a 10-drawer top chest so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. For your convenience the top chest includes a gas-strut assisted top lid with a full-width tool tray. To ensure your valuables are safe this cabinet features a tubular locking system and the chest drawers automatically unlock when the lid is open. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 54''Depth: 20''Height: 66 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- Champion Tool Storage Tool Chests & Cabinets