Champion Tool Storage

CTS FM Pro Series 20'' x 41'' Black 21-Drawer Top Chest/Mobile Storage Cabinet W/ Maintenance Cart


product price: $9,908.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 41'' black 21-drawer top chest / mobile storage cabinet with maintenance cart FMP4121MC-BK. Ideal for manufacturing facilities auto shops construction and other heavy duty industrial job sites this top chest / mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features ergonomic handles to assist with transportation.This versatile unit includes an 11-drawer cabinet and a 10-drawer top chest so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. For your convenience the top chest includes a gas-strut assisted top lid with a full-width tool tray. To ensure your valuables are safe this cabinet features a tubular locking system and the chest drawers automatically unlock when the lid is open. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 41 1/4''Depth: 20 1/4''Height: 66 1/8''Capacity: 3600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.