Shop All Tool Chests & Cabinets
Champion Tool Storage
CTS FM Pro Series 20'' x 27'' Red 10-Drawer Top Chest / Mobile Storage Cabinet FMP2710RC-RD
Mfr # 5732710RCRD
Zoro # G211638969
product price: $4,790.99
/ea
Free Shipping & Returns
$4,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # 5732710RCRD
- Zoro # G211638969
- Country of Origin United States
- Category Tool Chests & Cabinets
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 27'' red 10-drawer top chest / mobile storage cabinet FMP2710RC-RD. Ideal for manufacturing facilities auto shops construction and other heavy duty industrial job sites this top chest / mobile storage cabinet keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a powder-coated finish. Its 6'' x 2'' swivel casters make it easy to transport and it boasts a 3600 lb. capacity allowing it to hold heavy loads. It also features an ergonomic handle to assist with transportation.This versatile unit includes a 5-drawer cabinet and a 5-drawer top chest so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. For your convenience the top chest includes a gas-strut assisted top lid with a full-width tool tray. To ensure your valuables are safe this cabinet features a tubular locking system and the chest drawers automatically unlock when the lid is open. Keep your equipment securely stored and ready for transport with this durable cabinet!Overall Dimensions:Width: 27''Depth: 20''Height: 66 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101B100)
- J.W. WINCO JW Winco GN6336.13-40-M8-30-H Hand Knob (6336.13-40-M8-30-H)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Left Hand Hex Die (DWTHX1147LH)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- Champion Tool Storage Tool Chests & Cabinets