Shop All Tool Chests & Cabinets
Champion Tool Storage
CTS Flight Line Series 72'' x 36'' Blue 7-Drawer Mobile Workshop with 2 Lockers FMX1.5PC-BL
Mfr # 573FMX1.5PBL
Zoro # G112311190
Free Shipping & Returns
$17,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # 573FMX1.5PBL
- Zoro # G112311190
- Country of Origin United States
- Category Tool Chests & Cabinets
Description
Choose a mobile workshop you can trust with this heavy-duty Champion Tool Storage Flight Line Series 72'' x 36'' blue 7-drawer mobile workshop with 2 lockers FMX1.5PC-BL. Ideal for garages construction warehouses and aircraft hangers this mobile workshop keeps equipment and tools organized and easy to access. To withstand tough work environments its body and drawers are constructed with durable thick gauge welded steel and a powder-coated finish. Its 16'' pneumatic wheels allow it to roll over debris cords uneven surfaces and even lumber all while allowing it to hold heavy loads. It also features a sturdy handle allowing it to be pulled by aircraft tow tugs and tractors. This unit is durable and heavy-duty all while staying flexible and maneuverable.This versatile workshop includes 7 drawers and two lockers so it can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides. Plus the recessed drawer handles eliminate catching and snagging. The lockers open to shelved cabinets that allow you to store varying types of necessary tools and equipment. The top of the unit serves as an ideal and plentiful workspace to use while keeping tools within easy reach. Keep your equipment securely stored and ready for transport with this durable mobile workshop!Overall Dimensions:Width: 72''Depth: 36''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- Champion Tool Storage Tool Chests & Cabinets