Shop All Outdoor Lawn Games
Champion Sports
Weighted Training Hurdle Set, 9"H, PK6
Mfr # WPH9SET
Zoro # G7148191
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Product Type Training Hurdle Set
- Hurdle Height 9 in
- Hurdle Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # WPH9SET
- Zoro # G7148191
- UPC # 710858022177
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Hurdle Height | 9 in |
Hurdle Depth | 18 in |
Hurdle Width | 18 in |
Details
Item | Training Hurdle Set |
Color | Orange |
Material | Plastic |
Product Type | Training Hurdle Set |
Includes Carrying Bag | Bag Included |
Description
Training Hurdle Set, Color Orange, Hurdle Depth 18 in, Hurdle Height 9 in, Hurdle Width 18 in, Includes Carrying Bag Bag Included, Material Plastic, Product Type Training Hurdle Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Switch, DP - NO/NC (7022886YP)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals (130305)
- KOHLER Tube Oil Fill (12 123 16-S)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- CHAMPION SPORTS Jump Rope Tree, Holds 100 Jump Ropes (JRSD)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- Champion Sports Outdoor Lawn Games