Shop All Outdoor Lawn Games
Champion Sports
Weighted Training Hurdle Set, 6"H, PK6
Mfr # WPH6SET
Zoro # G7128987
product price: $85.59
/pk 6, $14.27/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Hurdle Height 6 in
- Product Type Training Hurdle Set
- Hurdle Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # WPH6SET
- Zoro # G7128987
- UPC # 710858022160
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Hurdle Height | 6 in |
Hurdle Width | 18 in |
Hurdle Depth | 18 in |
Details
Item | Training Hurdle Set |
Color | Orange |
Material | Plastic |
Product Type | Training Hurdle Set |
Includes Carrying Bag | Bag Included |
Description
Training Hurdle Set, Color Orange, Hurdle Depth 18 in, Hurdle Height 6 in, Hurdle Width 18 in, Includes Carrying Bag Bag Included, Material Plastic, Product Type Training Hurdle Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 89-121A Command Electronics Classic Clearance Light - Amber Replacement Lens (89-121A)
- UFP RETAIL Gothic Post Top (106515)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Eggplant (PSH-050-EP)
- CAMCO Rv Hvyduty Swer Hose 20' (39631)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- CHAMPION SPORTS Indoor/Outdoor Rubber Horseshoe Set (IHS1)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Multi-Colored Sports Parachute, 6ft (NP6)
- Champion Sports Outdoor Lawn Games