Shop All Volleyball Equipment
Champion Sports
Volleyball, Size 8.25, Rubber cover
Mfr # VR4
Zoro # G3110996
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black/White
- Indoor/Outdoor Indoor, Outdoor
- Size 8.25
- Meets Official Size and Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # VR4
- Zoro # G3110996
- UPC # 710858010945
- Country of Origin China
- Category Volleyball Equipment
Dimensions
Size | 8.25 |
Overall Diameter | 8 1/4 in |
Details
Item | Volleyball |
Material | Rubber |
Color | Black/White |
Indoor/Outdoor | Indoor, Outdoor |
Meets | Official Size and Weight |
Standards | Official Size and Weight |
Product Type | Volleyball |
Description
Volleyball, Product Type Volleyball, Standards Official Size and Weight, Color Black/White, Material Rubber, Overall Length Not Applicable, Overall Diameter 8 1/4 in, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 634270G03 (Ezgo / Cushman / Textron 634270g03)
- RUGG HOSE NOZZLE SET 2PC (WNTP)
- LASTING TRADITIONS 20 in Shovel, Ash, Black (LT0162)
- MIDWEST RAKE Lake Rake, 66" Blue Handle Extension Kit (87003)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Champion Sports CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board (CBVBXL)
- Champion Sports Sporting Goods