Shop All Outdoor Lawn Games
Champion Sports
Vest, 0.16 lb., Polyester Mesh, PK12
Mfr # SVMGD
Zoro # G3111057
product price: $40.69
/pk 12, $3.39/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Gold
- Features Practice Vest
- Weight 0.16 lb
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SVMGD
- Zoro # G3111057
- UPC # 710858009789
- Country of Origin India
- Category Outdoor Lawn Games
Dimensions
Size | Universal |
Details
Item | Scrimmage Vest |
Material | Polyester |
Color | Gold |
Features | Practice Vest |
Weight | 0.16 lb |
Accessory Type | Scrimmage Vest |
Product Type | Scrimmage Vest |
Description
Scrimmage Vest, Product Type Scrimmage Vest, Material Polyester, Color Gold, Size Universal, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Mini Led Camping Lantern (41-1010)
- PARKPOWER BY MARINCO ParkPower by Marinco 150BBI.RV 125V RV Inlet - 15 Amp, Black (150BBI.RV)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- IVATION Multi-Purpose Portable Spray Washer w/Water Tank – Rechargeable 2200 mAh Lithium Battery (IVASWASHERV2)
- CHAMPION SPORTS Four Stack Shoulder Pad Rack, 60-80 Pads (FBSPR4)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Pro High School Lacrosse GoalL 6x6ft (LNGHS)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- BLUE WAVE Blue Wave BG3142 Deluxe Pickleball Game Set (BG3142)
- Champion Sports Outdoor Lawn Games