Shop All Outdoor Lawn Games
Champion Sports
Vertical Ball Cage, Lockable, Up to 20
Mfr # 20BC
Zoro # G7121460
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- For Use With Basketballs
- Overall Height 48 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 20BC
- Zoro # G7121460
- UPC # 710858021545
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 48 in |
Overall Width | 20 in |
Overall Length | 20 in |
Details
Item | Ball Rack |
Material | Steel |
Color | White |
For Use With | Basketballs |
Capacity | (20) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color White, Product Type Ball Rack, Material Steel, For Use With Basketballs, Overall Width 20 in, Overall Length 20 in, Overall Height 48 in, Capacity (20) Basketballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour 7372550 Multipattern Heavy Duty Extended Wand (7372550)
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- SPECTRACIDE Weed&Grass Killr 1Gal (HG-96017)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 440 ft. L Trimmer Line (WLM-165)
- CHAMPION SPORTS Jump Rope Tree, Holds 100 Jump Ropes (JRSD)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- CHAMPION SPORTS Rhino Skin Dodge Ball Set, 8", Blk/Wht, PK6 (RXD8BWSET)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- FALCON Sports Horn (FSH)
- Champion Sports Outdoor Lawn Games