Shop All Sports Equipment
Champion Sports
Uncoated Regular Density Foam Ball, 4in, Yellow, PK12
Mfr # RD4
Zoro # G2880695
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 12 balls
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # RD4
- Zoro # G2880695
- UPC # 194629041497
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Yellow |
Includes | 12 balls |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Designed for kids who like to play games during recess and gym class, the Champion Sports 4 Inch Uncoated Regular-Density Foam Ball is a great addition to any arsenal of sports equipment. The soft, pliable design and medium density foam reduces the bounce height and will not injure kids upon impact, making it easy for children of all ages to enjoy games with this foam ball. Sold as a pack of 12 balls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERA PRODUCTS Talavera 19 in. H X 10 in. W Ceramic Talavera Planter Set Assorted (APG023100C1)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- JACKS IMPORTS Stainless Steel Spurs with Leaf Design MENS UNV (10466-MEN)
- FLEXON 5/8 in. D X 6 ft. L Light Duty Garden Hose Green (REM6FFL)
- CHAMPION SPORTS Outdoor Pickleball, PK 6 (PB6INDSET)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- CHAMPION SPORTS Tennis Racket Set, 6 Assorted Colors (JTRSET)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- Champion Sports Sports Equipment