Shop All Volleyball Equipment
Champion Sports
Ultra Foam VolleyBall Set, PK6
Mfr # VBSET
Zoro # G7057639
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8" dia
- For Use With Deluxe Volleyball System
- Includes (2) Pole Anchors, (4) Ground Stakes, 1-VB6 Soft Touch Volleyball, Volleyball Net, Plastic Poles, Ball Pump, Carrying Case
- Net System Width 32 ft
- Number of Balls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # VBSET
- Zoro # G7057639
- UPC # 710858020197
- Country of Origin Taiwan, Province of China
- Category Volleyball Equipment
Dimensions
Size | 8" dia |
Net System Width | 32 ft |
Net System Height | 7 ft |
Details
Item | Volleyball Set |
For Use With | Deluxe Volleyball System |
Includes | (2) Pole Anchors, (4) Ground Stakes, 1-VB6 Soft Touch Volleyball, Volleyball Net, Plastic Poles, Ball Pump, Carrying Case |
Number of Balls | 1 |
Net System Material | Plastic |
Ball Material | Synthetic Leather |
Ball Color | Blue, White |
Product Type | Volleyball Set |
Description
Volleyball Set, Product Type Volleyball Set, Number of Balls 1, Number of Rackets Not Applicable, Number of Shuttlecocks Not Applicable, Ball Color Blue, White, Ball Material Synthetic Leather, Racket Color Not Applicable, Racket Material Not Applicable, Cable Diameter Not Applicable, Shuttlecock Color Not Applicable, Net System Material Plastic, Shuttlecock Material Not Applicable, Net System Height 7 ft, Net System Width 32 ft, Shuttlecock Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- DESIGN TOSCANO Dog's Second Best Friend Fire Hydrant Statue (QL5468)
- CAMELBAK Reservoir, 100 oz./3L, 63/64" D (1944001003)
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Champion Sports CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board (CBVBXL)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- HOME COURT Home Court 7SB Volleyball Courtline Steel Pegs (7SB)
- Champion Sports Sporting Goods