Shop All Sports Equipment Storage
Champion Sports
Ultimate Lockable Ball Locker, 30 Balls
Mfr # UBX
Zoro # G7056379
product price: $508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Game Balls
- Overall Height 39 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # UBX
- Zoro # G7056379
- UPC # 710858026472
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Height | 39 in |
Overall Width | 24 in |
Overall Length | 45 in |
Details
Item | Ball Locker |
Color | Black |
Material | Steel |
For Use With | Game Balls |
Capacity | (30) Balls |
Product Type | Ball Locker |
Description
Ball Locker, Color Black, Product Type Ball Locker, Material Steel, For Use With Game Balls, Overall Width 24 in, Overall Length 45 in, Overall Height 39 in, Capacity (30) Balls
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Acoustic Guitar, PGA820 (PGA820)
- SIDESWIPE Sideswipe Spot Herbicide Applicator (THS100R)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- LEISURE SPORTS Leisure Sports Kayak Storage Hoist Pulley Strap System to Lift Canoes, SUPs, Ladders to the Ceiling (332999ORE)
- Champion Sports Sports Equipment Storage