Shop All Outdoor Lawn Games
Champion Sports
Two Stack Shoulder Pad Rack, Hds 30 Pads
Mfr # FBSPR2
Zoro # G7041697
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Pads
- Overall Height 69 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # FBSPR2
- Zoro # G7041697
- UPC # 710858024485
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 69 in |
Overall Length | 30 in |
Overall Width | 24 in |
Details
Item | Pad Rack |
Color | Black |
Material | Steel |
For Use With | Pads |
Capacity | (30) Pads |
Product Type | Pad Rack |
Description
Pad Rack, Color Black, Product Type Pad Rack, Material Steel, For Use With Pads, Overall Width 24 in, Overall Length 30 in, Overall Height 69 in, Capacity (30) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 Gal. Viton Seals Acid Sprayer (190449)
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- VALLEY FORGE Flag Usa Poly 3'X5' (USDT3)
- DRAMM Dramm 30" One Touch® Rain Wands (10-14804)
- CHAMPION SPORTS Rhino Skin DodgeBall, 6" LwBon, Org, PK6 (RXD6NOSET)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- MKF COLLECTION BY MIA K. FARROW Bowling Lane Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-BowlingLane)
- Champion Sports Outdoor Lawn Games