Shop All Outdoor Lawn Games
Champion Sports
Tug of War Rope, 75ft, Red, Looped
Mfr # TWR75
Zoro # G7045361
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Features Looped End for Anchor Person
- Overall Length 75 ft
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # TWR75
- Zoro # G7045361
- UPC # 710858013793
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Length | 75 ft |
Overall Diameter | 1 in |
Details
Item | Tug-of-War Rope |
Color | Red |
Material | Polyester |
Features | Looped End for Anchor Person |
Number of Grip Positions | 2 |
Product Type | Tug-of-War Rope |
Description
Tug-of-War Rope, Product Type Tug-of-War Rope, Material Polyester, Color Red, Overall Diameter 1 in, Overall Length 75 ft, Number of Grip Positions 2, Mount Type Not Applicable, Maximum Mount Width Not Applicable, Weight Capacity Not Applicable, Features Looped End for Anchor Person
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cambridge Tall Planter - Black (4834-B)
- HUSQVARNA V Belt Drive AWD, For 580364610 (5.8036461E8)
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- CHAMPION SPORTS Playground Ball, 14/St, Assorted, PK14 (UPGSET1)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 43" Shaft (HS43SET)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- INTEX RECREATION 63x335King Kool Lounge (58802EP)
- Champion Sports Outdoor Lawn Games