Shop All Outdoor Lawn Games
Champion Sports
Tug of War Rope, 4 Colors, 50ft L, PK4
Mfr # TWR4WAY
Zoro # G7158798
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green, Red, Royal Blue, Yellow
- Features Looped End for Anchor Person
- Overall Length 50 ft
- Number of Grip Positions 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # TWR4WAY
- Zoro # G7158798
- UPC # 710858010341
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Length | 50 ft |
Overall Diameter | 1 in |
Details
Item | Tug-of-War Rope |
Material | Polyester |
Color | Green, Red, Royal Blue, Yellow |
Features | Looped End for Anchor Person |
Number of Grip Positions | 4 |
Product Type | Tug-of-War Rope |
Description
Tug-of-War Rope, Product Type Tug-of-War Rope, Material Polyester, Color Green, Red, Royal Blue, Yellow, Overall Diameter 1 in, Overall Length 50 ft, Number of Grip Positions 4, Mount Type Not Applicable, Maximum Mount Width Not Applicable, Weight Capacity Not Applicable, Features Looped End for Anchor Person, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Emblem For Ford/New Holland 8N 8N16600A (1111-6559)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- ILC Replacement For EZGO CUSHMAN TEXTRON U321577954 (U3215-77954)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- SPORTIME BEAN BAG NYLON 4X4 - 4 COLORS - ST/12 PK (BBP-POLECE4PK12C4)
- Champion Sports Outdoor Lawn Games