Shop All Football Equipment
Champion Sports
Triple Flag Football Set, PK 12
Mfr # TFFAGN
Zoro # G310769120
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 39 in
- Belt Color Black
- For Age Group Adult
- Flag Color Green
- Belt Material Plastic, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # TFFAGN
- Zoro # G310769120
- UPC # 710858010181
- Country of Origin China
- Category Football Equipment
Dimensions
Belt Length | 39 in |
For Waist Size - Maximum | 39 in |
For Waist Size - Minimum | 32 in |
Flag Length | 15 in |
Flag Width | 2 in |
Details
Item | Flag Football Kit |
Belt Color | Black |
For Age Group | Adult |
Flag Color | Green |
Belt Material | Plastic, Vinyl |
Product Type | Flag Football Kit |
Flag Attachment Style | Fixed |
Number of Flags | 3 |
Flag Material | Plastic, Vinyl |
Belt Closure | Clip |
Description
Flag Football Kit, Belt Closure Clip, Belt Color Black, Belt Length 39 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Green, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 39 in, For Waist Size - Minimum 32 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTRACTION PRO All-Natural Winter Traction, 2000 lb. (ET909X-T)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Blue, PK2 (2-XU-STA-DKBL-GG)
- ZORO SELECT Adjustable Gate Spring, Black (4PB51)
- DB ELECTRICAL New Clutch Disc For Ford New Holland 8N, 9N, Jubilee, NAA, Super Dexta NAA7550A (1112-5997)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- CHAMPION SPORTS Football, Intermediate Size (RFB2)
- CHAMPION SPORTS Football, Foam, Brown (FFC)
- CHAMPION SPORTS Football, Size11.5, WaterResistantProRubbr (RFB1)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- LOGO BRANDS Penn State Graffiti Micro Soft Football (196-93MCS-R1)
- Champion Sports Sporting Goods