Shop All Outdoor Lawn Games
Champion Sports
Tournament Tennis Net, 42ft, 6mm
Mfr # T100
Zoro # G7131848
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vinyl Coated Steel Cable
- Features Heavy Duty 3 mm Double Braided Polyethylene Netting
- Overall Width 42 ft
- Product Type Tennis Net
- Edge Taping Taped Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # T100
- Zoro # G7131848
- UPC # 710858010068
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 42 ft |
Cable Diameter | 6 mm |
Details
Item | Tennis Net |
Includes | Vinyl Coated Steel Cable |
Features | Heavy Duty 3 mm Double Braided Polyethylene Netting |
Product Type | Tennis Net |
Edge Taping | Taped Edges |
Includes Referee Stand | No Referee Stand |
Description
Tennis Net, Product Type Tennis Net, Cable Diameter 6 mm, Overall Width 42 ft, Edge Taping Taped Edges, Includes Referee Stand No Referee Stand, Includes Vinyl Coated Steel Cable, Features Heavy Duty 3 mm Double Braided Polyethylene Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- MTD Pin-Roll (715-0150)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- ST PIERRE St Pierre AS2 American Professional Horseshoe Set (AS2)
- Champion Sports Outdoor Lawn Games