Shop All Outdoor Lawn Games
Champion Sports
Tournament Tennis Net, 42ft, 3.6mm
Mfr # T200
Zoro # G7162858
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Vinyl Coated Steel Cable
- Features Heavy Duty 3.6 mm Double Braided Polyethylene Netting
- Overall Width 42 ft
- Includes Referee Stand No Referee Stand
- Cable Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # T200
- Zoro # G7162858
- UPC # 710858010082
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 42 ft |
Cable Diameter | 6 mm |
Details
Item | Tennis Net |
Includes | Vinyl Coated Steel Cable |
Features | Heavy Duty 3.6 mm Double Braided Polyethylene Netting |
Includes Referee Stand | No Referee Stand |
Edge Taping | Taped Edges |
Product Type | Tennis Net |
Description
Tennis Net, Product Type Tennis Net, Cable Diameter 6 mm, Overall Width 42 ft, Edge Taping Taped Edges, Includes Referee Stand No Referee Stand, Includes Vinyl Coated Steel Cable, Features Heavy Duty 3.6 mm Double Braided Polyethylene Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Planter Box Sq Black 14In (57914)
- ULTRATECH UltraTech 9724-OS Ultra-Dewatering Bag®, 6' x 6' (9724-OS)
- NUVUE GARDEN BED WHT 15X48"" (26003)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 47", 12sk, Bl, PK18 (US47SET)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- HEY PLAY Hey Play 80-SH035-6 Teeter Totter Backyard or Playroom Equipment with Easy Seesaw (80-SH035-6)
- Champion Sports Outdoor Lawn Games