Shop All Volleyball Equipment
Champion Sports
Tournament Series VolleyBall, Set In Case
Mfr # CG204
Zoro # G7043648
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tournament Series Volleyball System
- Includes (2) 23 ft Double Braided Guy Lines, (2) Three-Piece 1 1/2 in Dia Aluminum Poles, Mesh Net with Tarpaulin Tapes, Ball Pump, Carrying Case, 1 1/5 in x 180 ft Webbing Boundary Line, Volleyball
- Ball Color Blue, White, Yellow
- Product Type Volleyball Set
- Ball Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CG204
- Zoro # G7043648
- UPC # 710858029992
- Country of Origin China
- Category Volleyball Equipment
Dimensions
Net System Height | 8 ft |
Details
Item | Volleyball Set |
For Use With | Tournament Series Volleyball System |
Includes | (2) 23 ft Double Braided Guy Lines, (2) Three-Piece 1 1/2 in Dia Aluminum Poles, Mesh Net with Tarpaulin Tapes, Ball Pump, Carrying Case, 1 1/5 in x 180 ft Webbing Boundary Line, Volleyball |
Ball Color | Blue, White, Yellow |
Product Type | Volleyball Set |
Ball Material | Synthetic Leather |
Net System Material | Nylon |
Number of Balls | 1 |
Description
Volleyball Set, Product Type Volleyball Set, Number of Balls 1, Number of Rackets Not Applicable, Number of Shuttlecocks Not Applicable, Ball Color Blue, White, Yellow, Ball Material Synthetic Leather, Racket Color Not Applicable, Racket Material Not Applicable, Cable Diameter Not Applicable, Shuttlecock Color Not Applicable, Net System Material Nylon, Shuttlecock Material Not Applicable, Net System Height 8 ft, Shuttlecock Length Not Applicable, For Use With Tournament Series Volleyball System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-4060-A-X)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- A.R. BLUE CLEAN Swivel, 4500 psi, 3/8 in. NPT (SW701)
- LEE OSKAR Lee Oskar 1910H-MIN-B-U Minor Harmonica - Model B (1910H-MIN-B-U)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- CHAMPION SPORTS Volleyball Net with Tension Straps, 30ft. (VN2)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- TACHIKARA Tachikara SV5WM Full Grain Leather VolleyBall - White (SV5WM)
- Champion Sports Volleyball Equipment