Shop All Sports Equipment
Champion Sports
Tether Ball, Optic Yellow
Mfr # CHSVTB
Zoro # G5632034
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material rubber, nylon
- Color Optic Yellow
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CHSVTB
- Zoro # G5632034
- UPC # 710858010969
- Country of Origin China
- Category Sports Equipment
Details
Recommended Age | 5+ Years |
Material | rubber, nylon |
Color | Optic Yellow |
Recommended Grade | K+ |
Description
The Champion Sports Tether Ball is an official size rubber tetherball, with a nylon wound butyl bladder and an attached nylon tether. Just connect the tetherball to an existing pole and let the fun begin!
• Reinforced rubber cover
• Nylon wound butyl bladder
• Nylon tether
• Yellow
• Reinforced rubber cover
• Nylon wound butyl bladder
• Nylon tether
• Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SANDBLASTER (SG17800)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- MTD Spacer- .792 X 1.0 (750-04936)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- CHAMPION SPORTS Beach Ball (ib36)
- CHAMPION SPORTS Floor Marking Tape, Blue, 1in x 36 yards, PK6 (1X36FTBL)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- CHAMPION SPORTS Champion Sports Swing Ball Set (SBSET)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- Champion Sports Sporting Goods