Shop All Sports Equipment
Champion Sports
Tennis Racket Set, 6 Assorted Colors
Mfr # JTRSET
Zoro # G9559524
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow, Orange, Green, Red, Blue, Purple
- Racquet Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # JTRSET
- Zoro # G9559524
- UPC # 710858013014
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Dimensions
Racquet Length | 21 in |
Details
Item | Tennis Racquet |
Material | Plastic |
Color | Yellow, Orange, Green, Red, Blue, Purple |
Description
The Champion Sports Tennis Racket Set is ideal for beginner and youth tennis games. These rackets can be used with a variety of foam or plastic balls for indoor tennis or other rainy day activities. Made of plastic, these 21" brightly colored rackets come in a set of six.
· All plastic tennis racket set
· 21"
· Set of 6 (1 each of ) Royal Blue, Green, Orange, Purple, Red and Yellow
· All plastic tennis racket set
· 21"
· Set of 6 (1 each of ) Royal Blue, Green, Orange, Purple, Red and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX Bucket Over The Fence Red (HF-16 RED)
- DENDESIGNS 4 in. Green ThumbTwist Hose Nozzle - Brass (DE864800)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- FISKARS Lopper Telescopic Power (391681-1009)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- CHAMPION SPORTS Rhino All Sport Sock, Orange - Large (SK3OR)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- Champion Sports Sports Equipment