Shop All Outdoor Lawn Games
Champion Sports
Sports Rubber Horseshoe Set, Indoor/Out
Mfr # IHS1
Zoro # G7042360
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 14 in Plastic Dowels, (2) Rubber Mats with Yellow Pegs, (4) Plastic Horseshoes
- Target Material Plastic, Rubber
- Product Type Horseshoes Set
- Number of Projectiles 4
- Target Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # IHS1
- Zoro # G7042360
- UPC # 710858004821
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 1/2 in |
Projectile Width | 14 1/4 in |
Details
Item | Horseshoe Set |
Includes | (2) 14 in Plastic Dowels, (2) Rubber Mats with Yellow Pegs, (4) Plastic Horseshoes |
Target Material | Plastic, Rubber |
Product Type | Horseshoes Set |
Number of Projectiles | 4 |
Number of Sticks | 0 |
Projectile Material | Plastic |
Number of Targets | 2 |
Projectile Thickness | 3/4 in |
Target Color | Black, Yellow |
Projectile Color | Blue, Red |
Description
Horseshoe Set, Includes (2) 14 in Plastic Dowels, (2) Rubber Mats with Yellow Pegs, (4) Plastic Horseshoes, Number of Projectiles 4, Number of Sticks 0, Number of Targets 2, Product Type Horseshoes Set, Projectile Color Blue, Red, Projectile Diameter Not Applicable, Projectile Length Not Applicable, Projectile Material Plastic, Projectile Thickness 3/4 in, Projectile Width 14 1/4 in, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Shift Rod (731-06894)
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- AFTERMARKET AMIA11409 Starter Fits John Deere Fits Kawasaki Fits Denso (A-MIA11409-AI)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X25)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Jump Rope Tree, Holds 100 Jump Ropes (JRSD)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- CHAMPION SPORTS Tug of War Rope, Yellow/50ft Long Looped (TWR50)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- Champion Sports Outdoor Lawn Games