Shop All Outdoor Lawn Games
Champion Sports
Sports Parachute, Multi-Colored, 20 ft.
Mfr # NP20
Zoro # G7165280
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ripstop Nylon
- Color Multi-Color
- Product Type Physical Education Parachute
- Center Vent Type Mesh
- Handle Spacing 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # NP20
- Zoro # G7165280
- UPC # 710858006269
- Country of Origin India
- Category Outdoor Lawn Games
Dimensions
Overall Diameter | 20 ft |
Details
Item | Physical Education Parachute |
Material | Ripstop Nylon |
Color | Multi-Color |
Product Type | Physical Education Parachute |
Center Vent Type | Mesh |
Handle Spacing | 4 ft |
Description
Physical Education Parachute, Center Vent Type Mesh, Color Multi-Color, Handle Spacing 4 ft, Material Ripstop Nylon, Number of Handles 16, Overall Diameter 20 ft, Product Type Physical Education Parachute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (198-059)
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- MTD Chute Asm-Comp Dfl (631-04092C)
- BULLY TOOLS Weed Cutter, Fiberglass Handle (92392)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- Champion Sports Outdoor Lawn Games