Shop All Outdoor Lawn Games
Champion Sports
Sports Equpmnt Crt, 61inLx19inWx62inH, Wht
Mfr # PECART
Zoro # G2438941
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 61 in
- For Use With Basketballs, Hoops, Jump Ropes, Playground Balls, Soccer Balls
- Height 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PECART
- Zoro # G2438941
- UPC # 710858019207
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Length | 61 in |
Height | 62 in |
Width | 19 in |
Depth | 19" |
Overall Width | 19 in |
Overall Height | 62 in |
Overall Length | 61 in |
Details
Item | Physical Education Equipment Cart |
Color | White |
Material | Plastic |
For Use With | Basketballs, Hoops, Jump Ropes, Playground Balls, Soccer Balls |
Includes | Swivel Casters |
Holds | Up to 32 Basketballs, 40 Soccer Balls or Playground Balls, 150 Jump Ropes and 48 Hoops |
Construction | Plastic |
Frame | Plastic |
Features | Swivel Casters, Lightweight, Durable, Maneuverable, Heavy Duty Caster |
Weight | 45 lb |
Capacity | (150) Jump Ropes, (32) Basketballs, (40) Soccer Balls or Playground Balls, (48) Hoops |
Product Type | Physical Education Equipment Cart |
Description
Physical Education Equipment Cart, Color White, Product Type Physical Education Equipment Cart, Material Plastic, For Use With Basketballs, Hoops, Jump Ropes, Playground Balls, Soccer Balls, Includes Swivel Casters, Overall Width 19 in, Overall Length 61 in, Overall Height 62 in, Capacity (150) Jump Ropes, (32) Basketballs, (40) Soccer Balls or Playground Balls, (48) Hoops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X70)
- FIMCO 200 Gallon Skid Sprayer, Gas Powered, Roller Pump (LSS-280)
- PLANTATION PRODUCTS PLANT POT SD STRT 15PK (FR312B)
- A & I PRODUCTS FILTER, FUEL KUBOTA 15521-43160 3.5" x2" x2" (A-B1FF160)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Jump Rope Tree, Holds 100 Jump Ropes (JRSD)
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- FRONT PORCH CLASSICS Classic Ring Toss (53912)
- Champion Sports Outdoor Lawn Games